Beli current sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YHDC Non-Invasive AC Current Transformer
    Mulai

    Rp299.900

    YHDC Non-Invasive AC Current Transformer
    Deskripsi:
    Merupakan sensor yang digunakan untuk mengukur arus AC. Dapat digunakan untuk mengukur seluruh arus listrik di sebuah bangunan. Sensor ini bentuknya non-invasive sehingga dapat digunakan tanpa perlu mengubah wiring existing terlebih dahulu.
    atribut:
    • Input Current (A): AC 0-100
    • Output Mode (V): 0-1
    • Turn Ratio: 100A:0.05A
    • Working Temperature (°C): -25 to 70
  2. FLUKE True-RMS Industrial Logging Multimeter (Multitester)
    Mulai

    Rp24.999.900

    FLUKE True-RMS Industrial Logging Multimeter (Multitester)
    Deskripsi:
    -Equipped with a logging function with memory allowing graph presentation of measured values without the use of a PC.
    atribut:
    • DC Voltage: 1000V
    • AC Voltage: 1000V
    • Direct Current: 0.4 to 10A
    • Alternating Current: 0.4 to 10A
    • Resistance: 500MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 50000 counts
    • Width x Depth x Height: 102x60x222mm
  3. KYORITSU Load Current Sensor
    Mulai

    Rp2.599.900

    KYORITSU Load Current Sensor
    atribut:
    • Cable Length (m): Approx. 2
    • Applicable Model: 5010, 5050
  4. PAMY Cylinder Pneumatic MMAL Type (Silinder Pneumatik)
    Mulai

    Rp159.900

    PAMY Cylinder Pneumatic MMAL Type (Silinder Pneumatik)
    atribut:
    • Series Type: Standard Double Acting Type
    • Acting Type: Double Acting
    • Working Medium: Air (to be Filtered by 40μm filter element)
    • Body Material: Stainless Steel
    • Cushion Type: Bumper
    • Operating Pressure (MPa) : 0.1 to 0.9 (1-9 kgf/cm²)
    • Proof Pressure (MPa): 1.35 (13.5kgf/cm²)
    • Working Temperature Range (°C): -5 to 60 (unfreeze)
  5. TEMPCO Temperature Probe Connector & Adapter
    Mulai

    Rp139.900

    TEMPCO Temperature Probe Connector & Adapter
    Deskripsi:
    These bayonet adapters for thermocouples and RTDs are fittings where the connector is pushed into the receiving end and then twisted until the pin is locked into place.
    atribut:
    • UNSPSC: 41112206
    • Brand: TEMPCO
  6. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  7. OMRON Temperature sensor accessories
    Mulai

    Rp349.900

    OMRON Temperature sensor accessories
    atribut:
    • Product Code: E52 7001A
    • Family Type: E52
  8. KRUSHERS Sepatu Boots Safety Pull On Antistatik Half Knee Texas dengan Steel Toe Cap (Sepatu Proyek)
    Mulai

    Rp659.900

    KRUSHERS Sepatu Boots Safety Pull On Antistatik Half Knee Texas dengan Steel Toe Cap (Sepatu Proyek)
    atribut:
    • Material: Upper Material: Print buffalo leather. Stitch in nylon thread; Insole: Heavy-duty non-woven insole; Full Innersole: A full length antistatic EVA
    • Width Fitting: Wide
    • Upper Design: Fully lined, half knee pull-on safety boot
    • Optional Feature: Anti Static
  9. CIC Current Transformer ICX-1
    Mulai

    Rp179.900

    CIC Current Transformer ICX-1
    Deskripsi:
    Current Transformer- Didesain dan diproduksi di indonesia sesuai dengan standard IEC 441, VDE 0414, DIN 42600- Jenis produk lengkap dan dapat menerima pesanan khusus- Core terbuat dari silicon steel grade M.4 sehingga handal dan berakurasi tinggi- Memiliki daya tahan/reabilitas yang baik- Digunakan untuk amperemeter, kWH meter, cos phi meter, dan berbagai panel meter lainnya.Tips Memilih CT Jangan terkecoh hanya dari harga dan penampilan fisiknya saja seperti bentuk yang menarik dengan warna casing yang cerah. Bagian terpenting CT terletak pada core nya. CT CIC adalah CT yang berkualitas karena memiliki kelebihan seperti berikut :- Memiliki test report untuk semua unitnya dengan demikian keakuratan pengukuran terjamin- Core dibuat dari material yang berkualitas, yaitu silicon steel grade M.4 tanpa sambungan- Memiliki berat core yang ideal, hampir 2 kali bera core CT yang banyak beredar di pasar- Casing terbuat dari ABS yang tidak mudah terbakar.- Kumparan kawat tembaga tersusun rapi dengan menggunakan mesin sehingga lebih presisi
    atribut:
    • Burden (VA) Class 1: 15
  10. OMRON Small electric Energy Sensor Split Type Current Transformer (CT) Cable
    Mulai

    Rp2.499.900

    OMRON Small electric Energy Sensor Split Type Current Transformer (CT) Cable
    atribut:
    • Rated Frequency (Hz): 50/60
    • Cable Length (m): 1
    • Withstand Voltage: AC2000V 1min (between through hole and output lead wire)
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC) (between through hole and output lead wire)
    • Operating Temperature Range (°С): -10 to +55 (with no icing)
    • Secondary Current Rating (A) : 1
  11. Indomilk GoodMilk Susu UHT Cokelat
    Mulai

    Rp22.900

    Indomilk GoodMilk Susu UHT Cokelat
    Deskripsi:
    Susu UHT Indomilk rasa cokelat dibuat dengan susu sapi segar, mengandung nutrisi Vitamin A, B2, B6, D dan Fosfor untuk membantu pembentukan dan mempertahankan kepadatan tulang dan gigi keluarga.Susu UHT Indomilk diproses dengan Teknologi UHT (Ultra High Temperature) dan dikemas secara aseptic dengan menggunakan kemasan multi lapis kedap cahaya dan udara untuk menjaga kesegaran susu.Minum 2x sehari agar dapat memenuhi asupan kalsium and nutrisi harian keluarga Anda dan cocok untuk anak di atas 1 tahun.
    atribut:
    • Size (ml): 950
    • Variant: Coklat
  12. Multi Split Type AC Current Sensor
    Mulai

    Rp479.900

    Multi Split Type AC Current Sensor
    atribut:
    • Accuracy: ± 1.0%/rated current
    • Applicable Frequency (Hz-kHz): 10 to 5
    • Applicable Wire Diameter (mm): (Maximum) 10x7.9
    • Circuit Voltage Used (V): AC600 or less
    • Dimensions (mm): 33x41.3x25.3
    • Insulation Resistance (MΩ): DC500V / 100 or more (between outer case and output)
    • Maximum Allowable Continuous Current: AC100Arms continuous
    • Operating Temperature/Humidity Range: -10 to 60 °C 80% RH or less (no condensation)
    • Output Terminal: M3 mounting screw
    • Phase Difference: 1.6°±0.5°(10Ω/5A/50Hz), 1.3°±0.5°(10Ω/5A/60Hz)
    • Protection: (Open) 7.5V clamp element
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Standard: RoHS compliant
    • Suitable Current (A): AC 0.01 to 5 (50/60Hz)
    • Withstand Voltage (V) : AC2200 / 1 minute (between outer case and output)
  13. monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)
    Mulai

    Rp349.900

    monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)
    atribut:
    • Color: White
    • Upper: Synthetic Leather
    • Outsole: Single Density PU
    • Slip Sole: Anti Static
    • Logo Tag: Direct TPR Injection
    • Model : Low Cut Slip-On Shoes
    • SNI License: Yes
    • SNI Number: SNI Number: JPA 009 016.5
    • Series: Papua
    • Toe Cap: Steel
  14. GURITA Tali Manila
    Mulai

    Rp429.900

    GURITA Tali Manila
    Deskripsi:
    Produk ini sering disebut Tali Tambang Dadung, Tali Tambang Kapal, Tali Tambang Goni
    atribut:
    • Weight Tolerance (%): ±5
  15. Kinogawa Power Supply Single Output 24V DC
    Mulai

    Rp149.900

    Kinogawa Power Supply Single Output 24V DC
    atribut:
    • Output voltage (V): 24DC
  16. Orico 2.5/3.5inch Hard Drive Enclosure with Duplicator
    Mulai

    Rp679.900

    Orico 2.5/3.5inch Hard Drive Enclosure with Duplicator
    atribut:
    • Capacity (TB): 10 (for Single Disk), Max. 20
    • Color: Black
    • Data Cable: USB Type-A/M to USB Type B/M
    • Data Cable Length (m): 1
    • Dimensions (LxWxH) (mm): 212x114x90
    • Material: High Strength Engineering Materials
    • Output Interface: USB3.0 Type-B
    • Power Supply: External 12V4A Power Adapter
    • Speed (Gbps): 5 (Theoretical Speed)
    • Supported System : windows/Mac/Linux
  17. Cosel ESP-10-472 series
    Mulai

    Rp579.900

    Cosel ESP-10-472 series
    atribut:
    • Capacitor Capacitance (F): (Nominal value) 4700p
    • Rated Current (A): 10
    • Series: ESP
Daftar Harga current sensor Terbaru October 2026
YHDC Non-Invasive AC Current TransformerRp299.900
FLUKE True-RMS Industrial Logging Multimeter (Multitester)Rp24.999.900
KYORITSU Load Current SensorRp2.599.900
Mitsubishi Electric Split Type Current SensorRp1.399.900
PAMY Cylinder Pneumatic MMAL Type (Silinder Pneumatik)Rp159.900
TEMPCO Temperature Probe Connector & AdapterRp139.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
OMRON Temperature sensor accessoriesRp349.900
KRUSHERS Sepatu Boots Safety Pull On Antistatik Half Knee Texas dengan Steel Toe Cap (Sepatu Proyek)Rp659.900
CIC Current Transformer ICX-1Rp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)